
Victorian Metal Lever Handle Kit - Transfer Valve
Mfr # H516
Zoro # G308464266
product price: $95.45
/ea
Free Shipping & Returns
Key Features
Finish
Chrome
Material
Brass
Overall Width
2.25 in
Overall Height
3.31 in
Handle Type
Single Handle Lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H516
Zoro #
G308464266
UPC #
34449445139
Country of Origin
United States
Dimensions
Overall Width
2.25 in
Overall Height
3.31 in
Height
3.31 in
Length (In.)
3.13 in
Details
Finish
Chrome
Material
Brass
Handle Type
Single Handle Lever
Description
- Constructed of Brass
- Single Handle Lever
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.