This item is Discontinued.

Delta Victorian Monitor 17 Series Shower Trim T17255-RB

Victorian Monitor 17 Series Shower Trim (Discontinued)

  • Mfr # T17255-RB
  • Zoro # G907048263
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T17255-RB
Zoro #
G907048263
UPC #
34449520249
Country of Origin
United States

Dimensions

Width (In.)
6
Height (In.)
9
Length
10.19

Details

Item
Shower Trim
Finish
Venetian Bronze
Color
Bronze

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.