
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP37033
Zoro #
G907059788
UPC #
34449467957
Country of Origin
United States
Dimensions
Width
0.75
Overall Width (In.)
0.75 in
Overall Height (In.)
18.5 in
Height
18.5
Length
0.75
Details
Material
Plastic
Item
Connect Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.