
Victorian Roman Tub Trim
Mfr # 2755RB-616RB
Zoro # G707048401
product price: $784.99
/ea
Free Shipping & Returns
Key Features
Finish
Venetian Bronze
Material
Brass
Height (In.)
7.5
Length
14
Color
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2755RB-616RB
Zoro #
G707048401
UPC #
34449462631
Country of Origin
United States
Dimensions
Height (In.)
7.5
Length
14
Width (In.)
8
Details
Item
Tub Trim
Finish
Venetian Bronze
Material
Brass
Color
Bronze
Number of Holes
3
Description
Complete your bath with a beautifully designed Delta roman tub faucet, meticulously crafted to turn heads and enhance your experience. An ornate blend of deep, warm tones and subtle highlights give Venetian Bronze a hand-brushed look that can transform a bath. Offering a smooth contrast to light tones and coordinating well with darker ones, this finish can have a beautiful soothing effect on almost any space. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.
- ADA Compliant
- Complete unit includes trim and rough-in
- Easy installation also allows for above-deck adjustability
- Rough-in for use with 3-hole, 2-handle roman tub trim kits
- 3-hole 8-16" installation
- Standard spout
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.