
Victorian Tub Spout - Pull-Up Diverter
Mfr # RP34357SS
Zoro # G807047984
product price: $142.99
/ea
Free Shipping & Returns
Key Features
Finish
Stainless
Material
ABS - Plastic
Green Certification or Other Recognition
CalGreen Certified
Length
6.5
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP34357SS
Zoro #
G807047984
UPC #
34449483469
Country of Origin
China
Dimensions
Length
6.5
Height (In.)
3.13
Width (In.)
3.13
Details
Item
Showering Component
Finish
Stainless
Material
ABS - Plastic
Green Certification or Other Recognition
CalGreen Certified
Color
Silver
Description
Included with all applicable faucets, we know that sometimes little parts like this Delta Victorian Pull-Up Diverter Tub Spout in Stainless RP34357SS get lost or misplaced. That's why Delta has made it available for the handy DIYer to order. Just another way Delta is more than a faucet.
- Pull up to divert
- 7-1/2" total length
- Sweat onto 1/2" C.W.T. or thread onto 1/2" IPS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.