This item is Discontinued.

Delta Volume Control Handle, 17 Series RP73377SS

Volume Control Handle, 17 Series (Discontinued)

  • Mfr # RP73377SS
  • Zoro # G8325648
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP73377SS
Zoro #
G8325648
UPC #
034449698832
Country of Origin
China

Dimensions

Overall Height (In.)
4.5
Overall Width (In.)
1.13
Depth (In.)
2.25
Manufacturers Warranty Length
Limited Lifetime Warranty
Length
2.25
Width
1.13
Height
4.5

Details

Sub-Category
Faucet Handles
Finish
Stainless
Type
Faucet
Item
Volume Control Handle,17 Series
Weight
0.7 lb
Series
TrinsicĀ®
Handle Type
Single Handle Lever
Handle
Single Handle Lever
Mfr. Series
Excluded
Function
Repair Part

Description

Volume Control Handle,17 Series

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.