Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RP84704SS
Zoro #
G8802433
UPC #
034449832014
Country of Origin
China
Dimensions
Depth (In.)
2.5
Overall Height (In.)
1.56
Manufacturers Warranty Length
Limited Lifetime Warranty
Overall Width (In.)
5.38
Length
2.5
Height
1.56
Width
5.38
Details
Sub-Category
Faucet Handles
Finish
Stainless
Type
Faucet
Item
Volume Control Handle,17 Series
Series
Linden™
Handle Type
Single Handle Lever
Weight
0.776 lb
Handle
Single Handle Lever
Mfr. Series
1700SeriesUniversal
Function
Repair Part
Description
Volume Control Handle,17 Series
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.