Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RP84840PN
Zoro #
G8325593
UPC #
034449836029
Country of Origin
China
Dimensions
Overall Width (In.)
3
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Height (In.)
6
Depth (In.)
3
Length
3
Height
6
Width
3
Details
Sub-Category
Faucet Handles
Finish
Polished Nickel
Type
Faucet
Item
Volume Control Handle,17 Series
Series
Zura®
Handle Type
Single Handle Blade
Weight
0.714 lb
Handle
Single Handle Blade
Function
Repair Part
Mfr. Series
1700Series
Description
Volume Control Handle,17 Series
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.