Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP84844PN
Zoro #
G8802512
UPC #
034449835930
Country of Origin
China
Dimensions
Overall Height (In.)
2.5
Depth (In.)
1
Overall Width (In.)
2.5
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Height
2.5
Width
2.5
Length
1
Details
Sub-Category
Faucet Handles
Finish
Polished Nickel
Type
Faucet
Item
Volume Control Handle,17T Series
Handle Type
Single Handle Blade
Weight
1.132 lb
Series
Zura®
Handle
Single Handle Blade
Mfr. Series
1700Series
Function
Repair Part
Description
Volume Control Handle,17T Series
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.