This item is Discontinued.

Delta Volume Control U4760-RB-PK

Volume Control (Discontinued)

  • Mfr # U4760-RB-PK
  • Zoro # G8802372
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U4760-RB-PK
Zoro #
G8802372
UPC #
034449671095
Country of Origin
China

Dimensions

Length
0.94
Height
1.5
Width
1.5
Depth (In.)
0.94
Overall Height (In.)
1.5
Overall Width (In.)
1.5
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty

Details

Finish
Venetian Bronze
Type
Faucet
Item
Volume Control
Weight
0.23 lb
Series
Universal Showering Components
Mfr. Series
Excluded
Function
Repair Part

Description

Volume Control

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.