Shop All Showerhead and Tub Accessories
Delta
Wall Elbow for Hand Shower
Mfr # 50560-BL
Zoro # G8802810
Free Shipping & Returns
$80.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Faucet
- Finish Matte Black
- Depth (In.) 1.5
- Length 1.5
- Height 2.38
Product Information
- Brand Delta
- MFR # 50560-BL
- Zoro # G8802810
- UPC # 034449838689
- Country of Origin China
- Category Showerhead and Tub Accessories
Dimensions
Depth (In.) | 1.5 |
Length | 1.5 |
Height | 2.38 |
Width | 2.19 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Width (In.) | 2.19 |
Overall Height (In.) | 2.38 |
Details
Description
Wall Elbow for Hand Shower
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Male Elbow, 45deg, Brass, Tube x MNPT, PK10, Pipe Size (Fittings): 3/4" (149F-12-12)
- JONES STEPHENS Water Meter Box, Jumbo, 15" Black Rdr Lid (M15002)
- ZURN 0.5 gpm Gooseneck Aerator, 55/64"-27 Thread Size, Chrome, Brass (P6900-20F-GN)
- MOEN Sage Single Robe Hook Brushed Nickel (DN6803BN)
- DELTA Modern Monitor 14 Series Valve Trim W/ 3-Setting Integrated Diverter (T24867-BL)
- DELTA Wall, Shower Valve, Rough (R10000-UN)
- DELTA Stryke 17 Series Shower Only Stainless (T17276-SS)
- DELTA Monitor 17 Series Valve Trim W/ 6-Setting Integrated Diverter (T27959-BL)
- DELTA Repair Kit (RP44123)
- DELTA Faucet Ball Assembly, For Delta Faucets (RP70)
- MOEN Shower Arm Flange - (137488)
- Delta Showerhead and Tub Accessories