Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP82128SP
Zoro #
G8325873
UPC #
034449813235
Country of Origin
China
Dimensions
Overall Width (In.)
2
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Height (In.)
6.5
Depth (In.)
2.75
Details
Sub-Category
Hoses Assembly
Fits Brand
Delta
Finish
Spotshield Stainless
Item
Kitchen Wand Repair Part Faucet
Series
Retail Channel Product
Weight
0.79 lb
Description
Wand and Hose,Assembly - Pull-Out
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.