This item is Discontinued.

Delta Wand Assembly, Pull-Out, Finish: Arctic Stainless RP73940AR

Wand Assembly, Pull-Out, Finish: Arctic Stainless (Discontinued)

  • Mfr # RP73940AR
  • Zoro # G8802777
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP73940AR
Zoro #
G8802777
UPC #
034449708203
Country of Origin
China

Dimensions

Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Height
2.5
Width
2.25
Overall Height (In.)
2.5
Overall Width (In.)
2.25
Length
8
Depth (In.)
8

Details

Sub-Category
Wand Assembly
Fits Brand
Delta
Finish
Arctic Stainless
Item
Kitchen Wand Repair Part Faucet
Series
Cassidy™
Type
Faucet
Function
Repair Part
Weight
0.6 lb
Mfr. Series
Excluded

Description

Wand Assembly,Pull-Out

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.