Wand Assembly, ShieldSpray, Finish: Arctic Stainless (Discontinued)
- Mfr # RP90840AR
- Zoro # G8803057
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP90840AR
Zoro #
G8803057
UPC #
034449846813
Country of Origin
China
Dimensions
Width
2.5
Height
4.5
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Length
3.0
Overall Height (In.)
4.5
Overall Width (In.)
2.5
Depth (In.)
3.0
Details
Sub-Category
Wand Assembly
Fits Brand
Delta
Finish
Arctic Stainless
Item
Kitchen Wand Repair Part Faucet
Flow Rate (GPM)
1.8
Series
Esqueâ„¢
Type
Faucet
CEC Compliant
T
Function
Repair Part
Weight
0.344 lb
GPM
1.8
Mfr. Series
Excluded
Description
Wand Assembly,ShieldSpray
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.