Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RP90839AR
Zoro #
G8325891
UPC #
34449870962
Country of Origin
China
Dimensions
Overall Width (In.)
2.5
Width
2.5
Height
4.5
Overall Height (In.)
4.5
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
3
Length
3
Details
Finish
Arctic Stainless
Type
Faucet
Item
Wand Assembly,ShieldSpray
Handle Type
Single Handle Lever
Series
Cassidy™
Flow Rate (GPM)
1.8
Weight
0.344 lb
Mfr. Series
Excluded
Handle
Single Handle Lever
GPM
1.8
Function
Repair Part
Description
Wand Assembly,ShieldSpray
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.