Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
75152
Zoro #
G8803319
UPC #
080776114286
Country of Origin
China
Dimensions
Height
4-1/16"
Width
4-1/16"
Depth
4-5/8"
Face Dia.
4-1/16"
Details
Item
Water-Amplifying Adjustable Shower Head
Features
H2Okinetic Technology
Flow Rate
2.5 gpm
Finish
Chrome
Connection
1/2" IPS
Standards
ASME A112.18.1/CSA B125.1
Description
Water,Amplifying Adjustable ShwrHd
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.