This item is Discontinued.

Delta Water, Efficient Aerator, 1.2 GPM RP92001-1.2

Water, Efficient Aerator, 1.2 GPM (Discontinued)

  • Mfr # RP92001-1.2
  • Zoro # G8803142
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP92001-1.2
Zoro #
G8803142
UPC #
034449853378
Country of Origin
United States

Dimensions

Overall Width (In.)
1.09
Manufacturers Warranty Length
Commercial 5-year Limited Warranty
Overall Height (In.)
0.53
Depth (In.)
1.09

Details

Sub-Category
Aerators
Fits Brand
Delta
Finish
Chrome
Item
Aerator Repair Part Faucet
Weight
0.074 lb
Flow Rate (GPM)
1.20
CEC Compliant
T
Series
Other

Description

Water,Efficient Aerator,1.2 GPM

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.