Zoro Homepage

Windemere Monitor 14 Series Valve Only Trim

  • Mfr # BT14096-OB

  • Zoro # G106569668


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Material
Zinc
Color
Bronze
Width
7
Length
2.22
Height
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT14096-OB
Zoro #
G106569668
UPC #
34449635011
Country of Origin
Unknown

Dimensions

Width
7
Length
2.22
Height
7

Details

Material
Zinc
Color
Bronze
Finish
Oil Bronze

Description

  • Single function operation
  • Single lever handle for ease of temperature control
  • Monitor Scald-Guard valve keeps water temperature within +/-3degreesF
  • For use with MultiChoice Universal rough valve body
  • Solid brass construction ensures quality and reliability

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.