Shop DELTA
See all product information
Create Account
Woodhurst Bathroom Faucet Stainless
Mfr # 3532LF-SSMPU
Zoro # G4044693
product price:Â $256.99
/ea
Free Shipping & Returns
Key Features
Handle Type
Two Handle Lever
Series
Woodhurst
Flow Rate - Maximum
1.2
Number of Mounting Holes
3-hole 8-16 in installation
Spout Length
5-1/4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3532LF-SSMPU
- Zoro #
- G4044693
- UPC #
- 34449871471
- Country of Origin
- China
Dimensions
- Spout Length
- 5-1/4
- Depth (In.)
- 6.81
- Overall Height
- 6
- Overall Width
- 2
Details
- Finish
- Stainless
- Handle Type
- Two Handle Lever
- Series
- Woodhurst
- Flow Rate - Maximum
- 1.2
- Number of Mounting Holes
- 3-hole 8-16 in installation
- Item
- Widespread Lavatory Faucet
- Valve Type
- Washerless stem cartridge
- Weight
- 4.79 lb
- CEC Compliance
- T
Description
Delta Woodhurst Bathroom Faucet Stainless
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.