Vivenis Single-hole Faucet 110 with Pop-Up Drain, 1.2 GPM in Brushed Bronze
- Mfr # 75020141
- Zoro # G522973292
product price:Â
$
707.99
/ea
Free Shipping & Returns
Key Features
Height
22 in
Length
7 in
Width
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 75020141
- Zoro #
- G522973292
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Height
- 22 in
- Length
- 7 in
- Width
- 4 in
Details
- Color
- Brushed Bronze
- Item
- Single Hole Bathroom Faucet
Description
For feel-good moments: Elegant single-lever faucet with extra wide water jet. The Vivenis single-lever bathroom faucet 110 transforms time at the sink into a ritual of well-being. The gentle stream of Water flows like a small waterfall from the extra wide spout and creates a completely new feeling of water (WaterfallStream). Air-enriched drops wet hands and face softly. In combination with the elegantly curved design of the faucet and the excellent workmanship in proven hansgrohe quality, the bathroom becomes a place of rest. Details such as the reduced handle design and the lever that is opposite to the hand make it clear: at hansgrohe people are at the center of attention. The handle has no play even after frequent use and controls the high-quality ceramic mixing system from hansgrohe. With a distance of 4.3 in between spout and bathroom sink, the single-lever faucet offers plenty of freedom of movement (ComfortZone 110). The high-quality chrome-plated surface is Easy to clean and remains permanently beautiful.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.