Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Woodhurst Handle Assembly - Roman Tub

  • Mfr # RP100151BL

  • Zoro # G508460853


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Material
Zinc
Length (In.)
7.38 in
Height
3.38 in
Overall Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP100151BL
Zoro #
G508460853
UPC #
195205045779
Country of Origin
China

Dimensions

Length (In.)
7.38 in
Height
3.38 in
Overall Width
8 in

Details

Finish
Matte Black
Material
Zinc

Description

The Woodhurst Bath Collections refined style lends an alluring charm to your bath, while the button-cap detailing confers a classic familiarity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.