Shop NEWPORT BRASS

Tub Faucet with Hand Shower, 5, Deck, French Gold (PVD)

  • Mfr # 3-1027-24A

  • Zoro # G9059758


product price:  $2,211.99
/ea
Free Shipping & Returns

Key Features

Includes
Full Line of Matching Accessories
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Diverter Valve and Hoses as Needed for Hand shower, Traditional Lever Handles
Flow Rate
1.8 gpm
Mounting Type
Deck
Number of Holes
5
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3-1027-24A
Zoro #
G9059758
UPC #
760724248743
Country of Origin
United States

Dimensions

Height
7.81
Width
15
Depth
Spout: 11-9/16", Valve: 4-3/4", Shower: 7-3/32"
Face Dia.
Spout: 1-3/8"
Hose Length
59
Hand Shower Diameter
2
Handle Length (in)
3.5
Faucet Connection Size
0.75

Details

Includes
Full Line of Matching Accessories
Item
Tub Faucet with Hand Shower
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Diverter Valve and Hoses as Needed for Hand shower, Traditional Lever Handles
Flow Rate
1.8 gpm
Mounting Type
Deck
Number of Holes
5
ADA Compliant
Yes
Finish
French Gold (PVD)
Shower Head Type
Hand Shower
Connection
3/4" NPT, 1/2" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, California Energy Commission (CEC), US Federal and State Material Regulations, EPA Watersense
Handle Type
Lever
Flow Rate (GPM)
1.8
Handle Material
Brass
Material
Solid Brass
Weight
5.4
Faucet Type
Roman Tub
Hand Shower Flow Rate
1.8
Faucet Valve Type
WS Valve
Faucet Material
Brass
Hose Included
Yes
Drain included
No
Handle Included
Yes
Tub Spout Reach
9.44
Faucet Connection
NPT
Faucet Mount
Deck Mounted

Description

Amisa is reminiscent of English Country living, a cottage or manor, composed of simple, subtle curves that flow from faucet to handle. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.