Shop DELTA

Woodhurst Roman Tub Trim Venetian Bronze

  • Mfr # T2732-RB

  • Zoro # G4003929


product price:  $380.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3-hole 8-16" installation
Handle Type
Two Handle Lever
Weight
4.5 lb
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Height (In.)
3.75
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T2732-RB
Zoro #
G4003929
UPC #
34449874236
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Height (In.)
3.75
Length
12.38
Width
9.63
Overall Width (In.)
9.63
Height
3.75
Depth (In.)
12.38

Details

Number of Holes
3-hole 8-16" installation
Handle Type
Two Handle Lever
Weight
4.5 lb
Item
Deck-Mount without Diverter Tub Filler Faucet
Series
Woodhurstâ„¢
Finish
Venetian Bronze
Type
Faucet
Handle
Two Handle Lever
Mfr. Series
Excluded
Function
Tub Filler

Description

Delta Woodhurst Roman Tub Trim Venetian Bronze

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.