Zoro Homepage

Woodhurst Shower Trim Chrome

  • Mfr # T14232

  • Zoro # G4041753


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Type
Faucet
Depth (In.)
9
Length
9
Handle Type
Single Handle Lever
Flow Rate (GPM)
1.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T14232
Zoro #
G4041753
UPC #
34449873680
Country of Origin
United States

Dimensions

Depth (In.)
9
Length
9
Height
5
Width
8.25
Overall Width (In.)
8.25
Overall Height (In.)
5
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty

Details

Type
Faucet
Finish
Chrome
Handle Type
Single Handle Lever
Flow Rate (GPM)
1.75
Item
Shower Only Tub / Shower Faucet
Valve Type
Single-function pressure balance cartridge
Series
Woodhurst™
CEC Compliant
T
Weight
2.62 lb
Mfr. Series
1400SeriesUniversal
Function
Tub / Shower
GPM
1.75
Handle
Single Handle Lever

Description

Delta Woodhurst Shower Trim Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.