Shop KINGSTON BRASS

Clawfoot Tub Faucet Packages, Standard, 3-3/8", 2, Tub Wall Mount, Polished Chrome

  • Mfr # CCK3141HCPL
  • Zoro # G0841567

product price: 
$
1,057.99
/ea
Free Shipping & Returns

Key Features

Includes
Tub Filler with Hand Shower, Shower Riser, Shower Head, Drain, Supply Lines, Metal Lever Handles
Features
Premium Solid Brass Construction, Complete Tub and Shower Package
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CCK3141HCPL
Zoro #
G0841567
UPC #
663370105449
Country of Origin
Taiwan, Province of China

Dimensions

Depth
30-1/2"
Face Dia.
6-1/4"
Item Height (Inch)
30.5
Item Width (Inch)
57
Item Length (Inch)
62.25

Details

Includes
Tub Filler with Hand Shower, Shower Riser, Shower Head, Drain, Supply Lines, Metal Lever Handles
Item
Clawfoot Tub Faucet Packages
Features
Premium Solid Brass Construction, Complete Tub and Shower Package
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Polished Chrome
Connection
3/4"-14 NPS
Faucet Operation
Standard
Mounting Hole Center to Center
3-3/8"
Faucet Finish
Polished Chrome
Faucet Handle Type
Lever
Handle Material
Porcelain
Number of Handles
3
Body Material
Brass
Material
Brass
CEC Certified
false
DOE Certified
false
Showerhead Flow Rate (GPM)
1.8
Low Lead Compliant
false
Handshower Flow Rate (GPM)
1.8
Theme
Traditional
Item Weight (lbs)
21.05
Faucet Centers
3-3/8
Pullout Spray
false
Handles Included
true
Spout Flow Rate (GPM)
7
UPC/CUPC Certified
false
Handle Style
Lever
Handshower Included
Yes
Hose Included
true
Sidespray
false
Collection
Vintage
Drain Included
Yes
Showerhead Included
Yes
Faucet Holes
2
Prop 65 Label
true

Description

CCK3141HCPL Down Spout Package

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.