Shop DELTA
See all product information
Create Account
Woodhurst Tissue Holder
Mfr # 73250
Zoro # G0874187
product price:Â $43.70
/eaKey Features
Height
1.88
Finish
Chrome
Width
8.38
Type
Accessory
Series
Woodhurstâ„¢
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 73250
- Zoro #
- G0874187
- UPC #
- 034449871570
- Country of Origin
- United States
Dimensions
- Height
- 1.88
- Width
- 8.38
- Length
- 3.38
Details
- Item
- Delta Woodhurst Tissue Holder
- Finish
- Chrome
- Type
- Accessory
- Series
- Woodhurstâ„¢
- Mfr. Series
- Excluded
- Function
- Bath Hardware
Description
Delta Woodhurst Tissue Holder
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.