Shop DELTA
See all product information
Create Account
Horizontal Rod
Mfr # RP33805
Zoro # G0880557
product price:Â $26.85
/eaKey Features
Series
Other
Weight
0.105 lb
Manufacturers Warranty Length
Limited Lifetime Warranty
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RP33805
- Zoro #
- G0880557
- UPC #
- 034449446679
- Country of Origin
- Canada
Dimensions
- Manufacturers Warranty Length
- Limited Lifetime Warranty
Details
- Item
- Delta Horizontal Rod
- Series
- Other
- Weight
- 0.105 lb
Description
Delta Horizontal Rod
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.