Shop DELTA
See all product information
Create Account
Woodhurst Towel Bar, 18", Venetian
Mfr # 73218-RB
Zoro # G0873873
product price:Â $61.25
/eaKey Features
Finish
Venetian Bronze
Width
19.81
Height
1.88
Type
Accessory
Series
Woodhurstâ„¢
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 73218-RB
- Zoro #
- G0873873
- UPC #
- 034449871686
- Country of Origin
- China
Dimensions
- Width
- 19.81
- Height
- 1.88
- Depth (In.)
- 3.38
- Length
- 3.38
- Overall Height (In.)
- 1.88
- Overall Width (In.)
- 19.81
- Manufacturers Warranty Length
- Faucet and Finish Lifetime Limited Warranty
Details
- Item
- Towel Bar Bath Hardware Accessory
- Finish
- Venetian Bronze
- Type
- Accessory
- Series
- Woodhurstâ„¢
- Weight
- 1.2 lb
- Function
- Bath Hardware
- Mfr. Series
- Excluded
Description
Delta Woodhurst Towel Bar,18 In.,Venetian
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.