Shop DELTA
See all product information
Create Account
Woodhurst Towel Ring, Venetian Brz
Mfr # 73246-RB
Zoro # G0874029
product price:Â $43.70
/eaKey Features
Finish
Venetian Bronze
Width
6.31
Height
7.81
Series
Woodhurstâ„¢
Type
Accessory
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 73246-RB
- Zoro #
- G0874029
- UPC #
- 034449871594
- Country of Origin
- China
Dimensions
- Width
- 6.31
- Height
- 7.81
- Depth (In.)
- 2.88
- Length
- 2.88
- Manufacturers Warranty Length
- Faucet and Finish Lifetime Limited Warranty
- Overall Width (In.)
- 6.31
- Overall Height (In.)
- 7.81
Details
- Item
- Towel Ring Bath Hardware Accessory
- Finish
- Venetian Bronze
- Series
- Woodhurstâ„¢
- Type
- Accessory
- Weight
- 0.61 lb
- Function
- Bath Hardware
- Mfr. Series
- Excluded
Description
Delta Woodhurst Towel Ring,Venetian Brz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.