Zoro Homepage

Woodhurst Valve Only Trim Venetian Bronze

  • Mfr # T14032-RB

  • Zoro # G4014340


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Type
Faucet
Finish
Venetian Bronze
Depth (In.)
9
Length
9
Handle Type
Single Handle Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T14032-RB
Zoro #
G4014340
UPC #
34449873703
Country of Origin
United States

Dimensions

Depth (In.)
9
Length
9
Width
8.25
Height
5
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Height (In.)
5
Overall Width (In.)
8.25

Details

Type
Faucet
Finish
Venetian Bronze
Handle Type
Single Handle Lever
Item
Trim Only Tub / Shower Faucet
Valve Type
Single-function pressure balance cartridge
Handle
Single Handle Lever
Weight
2.2 lb
Function
Tub / Shower
Series
Woodhurstâ„¢
Mfr. Series
1400SeriesUniversal

Description

Delta Woodhurst Valve Only Trim Venetian Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.