Zoro Homepage

Wrench - 18 Series

  • Mfr # RP34791

  • Zoro # G612511885


product price: $17.29
/ea

Key Features

Length
1.38 in
Material
Plastic
Tube Fitting Material
Plastic
Height
2 in
Width
1.56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP34791
Zoro #
G612511885
UPC #
34449456180
Country of Origin
United States

Dimensions

Length
1.38 in
Height
2 in
Width
1.56 in

Details

Material
Plastic
Tube Fitting Material
Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.