Zura 1Hl Wall Mount Handle Flange, Gasket, Set Screw & Wrench MB (Discontinued)
- Mfr # RP84241BL
- Zoro # G4037535
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RP84241BL
Zoro #
G4037535
UPC #
34449897051
Country of Origin
China
Dimensions
Width
2.5
Height
0.5
Manufacturers Warranty Length
Limited Lifetime Warranty
Overall Width (In.)
2.5
Overall Height (In.)
0.5
Length
2.5
Depth (In.)
2.5
Details
Finish
Matte Black
Series
Zura®
Function
Repair Part
Type
Accessory
Item
Mounting Hardware Repair Part Accessory
Weight
0.154 lb
Mfr. Series
Excluded
Description
Delta Zura Single Handle Wall Mount Handle Flange, Gasket, Set Screw and Wrench Matte Black
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.