Shop DELTA
See all product information
Create Account
Zura Floor Mount Tub Filler with Handshower Champagne Bronze
- Mfr # T4774-CZFL
- Zoro # G4038052
product price:Â
$
3,659.99
/ea
Free Shipping & Returns
Key Features
Number of Holes
Single hole installation
Handle Type
Single Handle Lever
Weight
24.556 lb
Overall Height (In.)
42.38
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T4774-CZFL
- Zoro #
- G4038052
- UPC #
- 34449889551
- Country of Origin
- United States
Dimensions
- Overall Height (In.)
- 42.38
- Manufacturers Warranty Length
- Faucet and Finish Lifetime Limited Warranty
- Spout Length
- 9-1/4
- Width
- 10.25
- Overall Width (In.)
- 10.25
- Length
- 13.13
- Height
- 42.38
- Depth (In.)
- 13.13
Details
- Number of Holes
- Single hole installation
- Handle Type
- Single Handle Lever
- Weight
- 24.556 lb
- Item
- Floor-Mount Tub Filler Faucet
- CEC Compliant
- T
- Finish
- Champagne Bronze
- Series
- Zura®
- Flow Rate (GPM)
- 1.75
- Type
- Faucet
- Function
- Tub Filler
- Mfr. Series
- Excluded
- Handle
- Single Handle Lever
- GPM
- 1.75
Description
Delta Zura Floor Mount Tub Filler with Handshower Champagne Bronze
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.