Zura Single Handle With Finish Accent In Matte Black / Champagne Bronze
- Mfr # RP84411GZ
- Zoro # G522876975
product price:Â
$
85.99
/ea
Key Features
Material
Zinc
Finish
Stainless
Color
Matte Black / Champagne Bronze
Depth
2.25 in
Length
2.06 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RP84411GZ
- Zoro #
- G522876975
- UPC #
- 34449889698
- Country of Origin
- China
- Material
- Zinc
- Finish
- Stainless
- Item
- Faucet Parts
- Color
- Matte Black / Champagne Bronze
Dimensions
- Depth
- 2.25 in
- Length
- 2.06 in
- Width
- 4.38 in
Description
The Zura design is a precise marriage of rounded, rectangular and triangular elements and offers innovative, geometric styling to complement Delta's current contemporary lineup. The radiance of Champagne Bronze is a vivid splash of elegant warmth against the dramatic depth of Matte Black, creating a bold, lavish look that simultaneously evokes nostalgic sophistication and modern refinement.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.