1/2" IPS Brass Flange, Antique Brass
- Mfr # FL483
- Zoro # G523929236
product price:Â
$
44.95
/ea
Key Features
Width
6 1/2 in
Size (In.)
1/2 in
Includes
Shower Drain;Flange
Length
6-1/2 in
Size
6-1/2" (L) x 6-1/2" (W) x 2-3/4" (H)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FL483
- Zoro #
- G523929236
- UPC #
- 196507368795
- Country of Origin
- Taiwan, Province of China
- Includes
- Shower Drain;Flange
- Item
- Drain Base
- Material
- ABS
- Color
- Black
- For Use With
- Tub & Shower Parts
- ADA Compliant
- No
- Finish
- Antique Brass
Dimensions
- Width
- 6 1/2 in
- Size (In.)
- 1/2 in
- Length
- 6-1/2 in
- Size
- 6-1/2" (L) x 6-1/2" (W) x 2-3/4" (H)
Description
Kingston Brass flanges are beautifully designed to offer unique style in addition to secure hold. Pair this flange with a matching finish accessory to enhance the design. The smooth body work and soft surfaces of the round-shaped escutcheon exhibits a traditional feel beautifying your bathroom with a distinctive style.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.