This item is Discontinued.

Delta Zura Tub Spout - Non-Diverter Matte Black RP87251BL

Zura Tub Spout - Non-Diverter Matte Black (Discontinued)

  • Mfr # RP87251BL
  • Zoro # G3967675
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RP87251BL
Zoro #
G3967675
UPC #
34449899154
Country of Origin
China

Dimensions

Width
2.5
Length
7.5
Height
2.75
Depth (In.)
7.5
Overall Width (In.)
2.5
Overall Height (In.)
2.75
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty

Details

Finish
Matte Black
Type
Faucet
Item
Tub Spout Showering Component Faucet
Weight
2.6 lb
Series
Zura®
Number of Holes
Single hole installation
Function
Showering Component
Mfr. Series
Excluded

Description

Delta Zura Tub Spout - Non-Diverter Matte Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.