Zoro Homepage

1 in, Wood Screw, Bright Brass

  • Mfr # SCWB1010U3.BG

  • Zoro # G1912895


product price: $52.50
/ea

Key Features

System of Measurement
Inch
Screw Size
#10
Fastener Length
1 in
Material
Brass
Finish
Bright
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCWB1010U3.BG
Zoro #
G1912895
UPC #
-
Country of Origin
China

Dimensions

Screw Size
#10
Fastener Length
1 in

Details

System of Measurement
Inch
Material
Brass
Finish
Bright
Item
Wood Screw
Washer O.D.
#10

Description

Bag Of Wood Screws,Sb,#10 X 1 In.Bright

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.