1 in, Wood Screw, Nickel Steel
Mfr # SCWB1010U15
Zoro # G0080834
product price: $0.53
/ea
Sold in multiples of 15 for $7.95
Key Features
System of Measurement
Inch
Screw Size
#10
Fastener Length
1 in
Material
Steel
Finish
Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCWB1010U15
Zoro #
G0080834
UPC #
760923460007
Country of Origin
China
Dimensions
Screw Size
#10
Fastener Length
1 in
Details
System of Measurement
Inch
Material
Steel
Finish
Nickel
Item
Wood Screw
Washer O.D.
#10
Description
Wood Screw,Sb,#10 X 1 In. Satin Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.