
#10, Phillips Drive, Wood Screw, Zinc Plated Steel
Mfr # SCWS1025U2D
Zoro # G0081534
product price: $0.44
/ea
Sold in multiples of 25 for $11.00
Key Features
Phillips Drive
System of Measurement
Inch
Screw Size
#10
Material
Steel
Finish
Zinc Plated
Washer O.D.
#10
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCWS1025U2D
Zoro #
G0081534
UPC #
-
Country of Origin
China
Dimensions
Screw Size
#10
Fastener Length
2-1/2 in
Details
System of Measurement
Inch
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Item
Wood Screw
Washer O.D.
#10
Description
Wood Screw,St,#10 X 2-1/2 In. Zinc Dichr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.