
#10, Wood Screw, Bronze Steel
Mfr # SCWB1010U10B.BG
Zoro # G0041939
product price: $52.50
/eaKey Features
System of Measurement
Inch
Screw Size
#10
Fastener Length
1 in
Material
Steel
Finish
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCWB1010U10B.BG
Zoro #
G0041939
UPC #
-
Country of Origin
China
Dimensions
Screw Size
#10
Fastener Length
1 in
Details
System of Measurement
Inch
Material
Steel
Finish
Bronze
Item
Wood Screw
Washer O.D.
#10
Description
Bag Of Wood Screws,Sb,#10 X 1 In.Oil Ru
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.