Zoro Homepage

#10, Wood Screw, Chrome

  • Mfr # SCWB1025U26D

  • Zoro # G2146059


product price: $1.15
/ea
Sold in multiples of 7 for $8.05

Key Features

System of Measurement
Inch
Screw Size
#10
Finish
Chrome
Washer O.D.
#10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCWB1025U26D
Zoro #
G2146059
UPC #
760923462407
Country of Origin
China

Dimensions

Screw Size
#10
Fastener Length
2-1/2 in

Details

System of Measurement
Inch
Finish
Chrome
Item
Wood Screw
Washer O.D.
#10

Description

Wood Screw,Sb,#10 X 2-1/2 In. Satin Chro

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.