
#10, Wood Screw, Plain Brass
Mfr # SCWS1010U5
Zoro # G0081306
product price: $0.15
/eaSold in multiples of 50 for $7.50
Key Features
System of Measurement
Inch
Screw Size
#10
Fastener Length
1 in
Material
Brass
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCWS1010U5
Zoro #
G0081306
UPC #
00645015531752
Country of Origin
China
Dimensions
Screw Size
#10
Fastener Length
1 in
Details
System of Measurement
Inch
Material
Brass
Finish
Plain
Item
Wood Screw
Washer O.D.
#10
Description
Wood Screw,St,#10 X 1 In. Antique Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.