Zoro Homepage

#10, Wood Screw, Powder Coat Steel

  • Mfr # SCWS1010USP

  • Zoro # G0081473


product price: $0.37
/ea
Sold in multiples of 50 for $18.50

Key Features

System of Measurement
Inch
Fastener Length
1 in
Material
Steel
Finish
Powder Coat
Washer O.D.
#10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCWS1010USP
Zoro #
G0081473
UPC #
-
Country of Origin
China

Dimensions

Screw Size
#10
Fastener Length
1 in

Details

System of Measurement
Inch
Material
Steel
Finish
Powder Coat
Item
Wood Screw
Washer O.D.
#10

Description

Wood Screw,St,#10 X 1 In. Prime Coat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.