1/2 in, Phillips Drive, Flat Head Wood Screw, Unlacquered Brass Brass

  • Mfr # SCMB1205U3-UNL

  • Zoro # G808569355


product price: $0.97
/ea
Sold in multiples of 8 for $7.76

Key Features

Flat Head
Phillips Drive
Fastener Length
1/2 in
Material
Brass
Finish
Unlacquered Brass
Head Dia.
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCMB1205U3-UNL
Zoro #
G808569355
UPC #
-
Country of Origin
United States

Dimensions

Screw Size
#12
Fastener Length
1/2 in
Head Dia.
3/8 in

Details

Head Type
Flat
Drive
Phillips
Material
Brass
Finish
Unlacquered Brass
Item
Wood Screw

Description

Machine screws are fasteners used to fasten metal parts together. Often used with nuts, they are available in short shaft lengths, and commonly have blunt ends that can be driven into tapped or predrilled holes. Flat Head Machine Screw from Deltana provides a perfect solution for securing metal parts and various other accessories used across building projects.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.