
#12, Wood Screw, Chrome Steel
Mfr # SCWS1210U26
Zoro # G0081796
product price: $0.35
/eaSold in multiples of 34 for $11.90
Key Features
System of Measurement
Inch
Screw Size
#12
Fastener Length
1 in
Material
Steel
Finish
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCWS1210U26
Zoro #
G0081796
UPC #
-
Country of Origin
China
Dimensions
Screw Size
#12
Fastener Length
1 in
Details
System of Measurement
Inch
Material
Steel
Finish
Chrome
Item
Wood Screw
Washer O.D.
#12
Description
Wood Screw,St,#12 X 1 In. Bright Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.