Zoro Homepage

#12, Wood Screw, Oil Rubbed

  • Mfr # SCWB1225U10B.BG

  • Zoro # G0041713


product price: $120.00
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Screw Size
#12
Fastener Length
2-1/2 in
Finish
Oil Rubbed
Washer O.D.
#12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCWB1225U10B.BG
Zoro #
G0041713
UPC #
-
Country of Origin
China

Dimensions

Screw Size
#12
Fastener Length
2-1/2 in

Details

System of Measurement
Inch
Finish
Oil Rubbed
Item
Wood Screw
Washer O.D.
#12

Description

Bag Of Wood Screws,Sb,#12 X 2-1/2 In.Oi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.