#12, Wood Screw, Oil Rubbed Steel

  • Mfr # SCWS12125U10B.BG

  • Zoro # G2136520


product price:  $22.50
/ea

Key Features

System of Measurement
Inch
Screw Size
#12
Fastener Length
1-1/4 in
Material
Steel
Finish
Oil Rubbed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCWS12125U10B.BG
Zoro #
G2136520
UPC #
-
Country of Origin
China

Dimensions

Screw Size
#12
Fastener Length
1-1/4 in

Details

System of Measurement
Inch
Material
Steel
Finish
Oil Rubbed
Item
Wood Screw
Washer O.D.
#12

Description

Bag Of Wood Screws,St,#12 X 1-1/4 In.Oi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.