Zoro Homepage

#12, Wood Screw, Plain Brass

  • Mfr # SCWB12125CR003

  • Zoro # G2146013


product price: $0.76
/ea
Sold in multiples of 11 for $8.36

Key Features

System of Measurement
Inch
Screw Size
#12
Fastener Length
1-1/4 in
Material
Brass
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCWB12125CR003
Zoro #
G2146013
UPC #
760923463008
Country of Origin
China

Dimensions

Screw Size
#12
Fastener Length
1-1/4 in

Details

System of Measurement
Inch
Material
Brass
Finish
Plain
Item
Wood Screw
Washer O.D.
#12

Description

Wood Screw,Sb,#12 X 1-1/4 In. Lifetime B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.