CAD Drawings
Download CAD Files
2-1/2 in, Wood Screw, Bronze Steel
Mfr # SCWB1225U10B
Zoro # G2145961
CAD Available
product price: $1.20
/eaSold in multiples of 7 for $8.40
Key Features
CAD Drawing
System of Measurement
Inch
Screw Size
#12
Fastener Length
2-1/2 in
Material
Steel
Finish
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCWB1225U10B
Zoro #
G2145961
UPC #
760923464807
Country of Origin
China
Dimensions
Screw Size
#12
Fastener Length
2-1/2 in
Details
CAD Available
Yes
System of Measurement
Inch
Material
Steel
Finish
Bronze
Item
Wood Screw
Washer O.D.
#12
Description
Wood Screw,Sb,#12 X 2-1/2 In. Oil Rubbed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.