Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-1/2 in, Wood Screw, Chrome Steel

  • Mfr # SCWB1025U26

  • Zoro # G0080816


product price: $1.15
/ea
Sold in multiples of 7 for $8.05

Key Features

System of Measurement
Inch
Screw Size
#10
Fastener Length
2-1/2 in
Material
Steel
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCWB1025U26
Zoro #
G0080816
UPC #
760923462209
Country of Origin
China

Dimensions

Screw Size
#10
Fastener Length
2-1/2 in

Details

System of Measurement
Inch
Material
Steel
Finish
Chrome
Item
Wood Screw
Washer O.D.
#10

Description

Wood Screw,Sb,#10 X 2-1/2 In. Bright Chr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.